Zoro Homepage

Munz Sheet 280, 50 ksi, 1,650 F, Buffed

  • Mfr # MU28005012248

  • Zoro # G811931415


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Material
Munz
Thickness
0.05 in
Length Tolerance
+/-0.0625 in
Gauge
16 ga
Overall Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MU28005012248
Zoro #
G811931415
UPC #
-
Country of Origin
Bulgaria

Dimensions

Thickness
0.05 in
Length Tolerance
+/-0.0625 in
Overall Length
24 in
Overall Width
12 in
Width Tolerance
+/-0.0625 in

Details

Item
Munz Sheet 280
Material
Munz
Gauge
16 ga
Fabrication
Cold Rolled
Material Grade
280
Yield Strength
31 ksi
Texture
#8 Mirror (Buffed) Finish
Thickness Tolerance
+/-0.006 in
Brinell Hardness
120
Color
Rich Golden
Tensile Strength
50 ksi
Mechanical Finish
Buffed
System of Measurement
Inch
Rockwell Hardness
B44 to B74
Appearance
Mirror-Like
Shape
Architectural Sheet
Maximum Temperature
1,650 Degrees F

Description

Munz Sheet 280, Munz, 280, Architectural Sheet, 24 in Overall Length, Length Tolerance +/-0.0625 in, 12 in Overall Width, Width Tolerance +/-0.0625 in, 0.05 in Thickness, Thickness Tolerance +/-0.006 in, Gauge 16 ga, Texture #8 Mirror (Buffed) Finish, Fabrication Cold Rolled, Mechanical Finish Buffed, Yield Strength 31 ksi, Tensile Strength 50 ksi, 120 Brinell Hardness, B44 to B74 Rockwell Hardness, Minimum Temperature Not Applicable, Maximum Temperature 1,650 Degrees F, Appearance Mirror-Like

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.