Munz Sheet 280, 50 ksi, 1,650 F, Polished
Mfr # MU28003212124
Zoro # G111931436
product price:Â $48.65
/eaKey Features
Material
Munz
Thickness
0.032 in
Tensile Strength
50 ksi
Yield Strength
31 ksi
Appearance
Satin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MU28003212124
Zoro #
G111931436
UPC #
-
Country of Origin
Bulgaria
Dimensions
Thickness
0.032 in
Overall Width
12 in
Overall Length
12 in
Width Tolerance
+/-0.0625 in
Length Tolerance
+/-0.0625 in
Details
Item
Munz Sheet 280
Material
Munz
Tensile Strength
50 ksi
Yield Strength
31 ksi
Appearance
Satin
Thickness Tolerance
+/-0.006 in
Mechanical Finish
Polished
Gauge
20 ga
System of Measurement
Inch
Texture
#4 Satin (Brushed) Finish
Maximum Temperature
1,650 Degrees F
Material Grade
280
Fabrication
Cold Rolled
Rockwell Hardness
B44 to B74
Brinell Hardness
120
Shape
Architectural Sheet
Color
Rich Golden
Description
Munz Sheet 280, Munz, 280, Architectural Sheet, 12 in Overall Length, Length Tolerance +/-0.0625 in, 12 in Overall Width, Width Tolerance +/-0.0625 in, 0.032 in Thickness, Thickness Tolerance +/-0.006 in, Gauge 20 ga, Texture #4 Satin (Brushed) Finish, Fabrication Cold Rolled, Mechanical Finish Polished, Yield Strength 31 ksi, Tensile Strength 50 ksi, 120 Brinell Hardness, B44 to B74 Rockwell Hardness, Minimum Temperature Not Applicable, Maximum Temperature 1,650 Degrees F, Appearance Satin
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.