Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Music Wire, Spring Steel, .025 In, PK25

  • Mfr # 500

  • Zoro # G7469086


product price: $16.59
/pk 25, $0.66/ea

Key Features

Material
Carbon Steel
Min. Tensile Strength (PSI)
341,000 - 377,000
Total Length
(25) 36 in
Package Type
Tube
Thickness
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500
Zoro #
G7469086
UPC #
614121005006
Country of Origin
United States

Dimensions

Total Length
(25) 36 in
Thickness
0.025 in
Overall Length
36 in

Details

Item
Carbon Steel Wire
Material
Carbon Steel
Min. Tensile Strength (PSI)
341,000 - 377,000
Package Type
Tube
Feet per Lb.
600.0
Meets/Exceeds
ASTM A228
Application
Manufacturing Custom Size Springs
Pack Count
25
Package Weight
0.5 lb
Thickness Tolerance
+/-0.001 in
Standards
ASTM A228
System of Measurement
Inch
Includes Material Certificate
No Certificates Included
Feet Per Pound
600 ft/lb
Shape
Round
Tensile Strength
341,000 psi
Heat Treatment
Tempered
Material Grade
1085
Resistance Properties
Corrosion-Resistant

Description

Carbon Steel Wire, Material Carbon Steel, Material Grade 1085, Feet Per Pound 600 ft/lb, Heat Treatment Tempered, Includes Material Certificate No Certificates Included, Overall Length 36 in, Shape Round, Standards ASTM A228, Thickness 0.025 in, Thickness Tolerance +/-0.001 in, Tensile Strength 341,000 psi, Application Manufacturing Custom Size Springs, Package Type Tube, Package Weight 0.5 lb, System of Measurement Inch, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.