Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Music Wire, Spring Steel, .055 In, PK15

  • Mfr # 503

  • Zoro # G7492877


product price: $14.39
/pk 15, $0.96/ea

Key Features

Material
Carbon Steel
Min. Tensile Strength (PSI)
300,000 - 331,000
Total Length
(15) 36 in
Package Type
Tube
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
503
Zoro #
G7492877
UPC #
614121005037
Country of Origin
United States

Dimensions

Total Length
(15) 36 in
Thickness
0.055 in
Overall Length
36 in

Details

Item
Carbon Steel Wire
Material
Carbon Steel
Min. Tensile Strength (PSI)
300,000 - 331,000
Package Type
Tube
Feet per Lb.
122.0
Meets/Exceeds
ASTM A228
Package Weight
0.75 lb
Pack Count
15
Thickness Tolerance
+/-0.001 in
Application
Manufacturing Custom Size Springs
Standards
ASTM A228
Heat Treatment
Tempered
Feet Per Pound
122 ft/lb
System of Measurement
Inch
Includes Material Certificate
No Certificates Included
Shape
Round
Tensile Strength
300,000 psi
Material Grade
1085
Resistance Properties
Corrosion-Resistant

Description

Carbon Steel Wire, Material Carbon Steel, Material Grade 1085, Feet Per Pound 122 ft/lb, Heat Treatment Tempered, Includes Material Certificate No Certificates Included, Overall Length 36 in, Shape Round, Standards ASTM A228, Thickness 0.055 in, Thickness Tolerance +/-0.001 in, Tensile Strength 300,000 psi, Application Manufacturing Custom Size Springs, Package Type Tube, Package Weight 0.75 lb, System of Measurement Inch, Package Quantity 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.