Zoro Homepage

Music Wire, Spring Steel, .125 In, PK9

  • Mfr # 507

  • Zoro # G7612491


product price: $18.49
/pk 9, $2.05/ea

Key Features

Material
Carbon Steel
Min. Tensile Strength (PSI)
261,000 - 288,000
Total Length
(9) 36 in
Package Type
Tube
Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
507
Zoro #
G7612491
UPC #
614121005075
Country of Origin
United States

Dimensions

Total Length
(9) 36 in
Thickness
0.125 in
Overall Length
36 in

Details

Item
Carbon Steel Wire
Material
Carbon Steel
Min. Tensile Strength (PSI)
261,000 - 288,000
Package Type
Tube
Feet per Lb.
24.0
Meets/Exceeds
ASTM A228
Package Weight
1 lb
Application
Manufacturing Custom Size Springs
Thickness Tolerance
+/-0.001 in
Pack Count
9
Standards
ASTM A228
Shape
Round
Feet Per Pound
24 ft/lb
Material Grade
1085
Tensile Strength
261,000 psi
System of Measurement
Inch
Includes Material Certificate
No Certificates Included
Heat Treatment
Tempered
Resistance Properties
Corrosion-Resistant

Description

Carbon Steel Wire, Material Carbon Steel, Material Grade 1085, Feet Per Pound 24 ft/lb, Heat Treatment Tempered, Includes Material Certificate No Certificates Included, Overall Length 36 in, Shape Round, Standards ASTM A228, Thickness 0.125 in, Thickness Tolerance +/-0.001 in, Tensile Strength 261,000 psi, Application Manufacturing Custom Size Springs, Package Type Tube, Package Weight 1 lb, System of Measurement Inch, Package Quantity 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.