Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Music Wire, Steel 1085, 20, 0.045 In

  • Mfr # 21045

  • Zoro # G0318437


product price: $8.69
/ea

Key Features

Material
Carbon Steel
Wire Gauge Number
20
Wire Gauge
20 ga
Min. Tensile Strength (PSI)
309,000
Package Type
Dispenser Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21045
Zoro #
G0318437
UPC #
698158210459
Country of Origin
Germany

Dimensions

Thickness
0.045 in
Overall Length
185 ft

Details

Item
Carbon Steel Wire
Material
Carbon Steel
Wire Gauge Number
20
Wire Gauge
20 ga
Min. Tensile Strength (PSI)
309,000
Package Type
Dispenser Box
Feet per Lb.
185.0
Meets/Exceeds
Meets ASTM A228
Application
Armature Binding, Ceramic Cutting, Control Linkages, Manufacturing Springs, Wire Forms
Pack Count
1
Standards
ASTM A228
Thickness Tolerance
+/-0.0004 in
Package Weight
1.1 lb
Tensile Strength
309,000 psi
Shape
Round
Feet Per Pound
185 ft/lb
Includes Material Certificate
No Certificates Included
Coil Weight
1 lb
Heat Treatment
Tempered
Material Grade
1085
System of Measurement
Inch
Resistance Properties
Fatigue-Resistant
Galvanized
Not Galvanized
Fabrication
Cold Drawn

Description

Carbon Steel Wire, Material Carbon Steel, Material Grade 1085, Coil Weight 1 lb, Feet Per Pound 185 ft/lb, Heat Treatment Tempered, Includes Material Certificate No Certificates Included, Overall Length 185 ft, Shape Round, Standards ASTM A228, Thickness 0.045 in, Thickness Tolerance +/-0.0004 in, Tensile Strength 309,000 psi, Application Armature Binding, Ceramic Cutting, Control Linkages, Manufacturing Springs, Wire Forms, Package Type Dispenser Box, Package Weight 1.1 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.