Zoro Homepage

Music Wire, Steel alloy, 13, 0.031 In

  • Mfr # 21031

  • Zoro # G1628627


product price: $12.99
/ea

Key Features

Material
Carbon Steel
Wire Gauge Number
20
Wire Gauge
13 ga
Min. Tensile Strength (PSI)
328,000
Total Length
390 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21031
Zoro #
G1628627
UPC #
698158210312
Country of Origin
Germany

Dimensions

Total Length
390 ft
Thickness
0.031 in
Overall Length
390 ft

Details

Item
Carbon Steel Wire
Material
Carbon Steel
Wire Gauge Number
20
Wire Gauge
13 ga
Min. Tensile Strength (PSI)
328,000
Package Type
Dispenser Box
Feet per Lb.
390.0
Meets/Exceeds
Meets ASTM A228
Pack Count
1
Application
Armature Binding, Ceramic Cutting, Control Linkages, Manufacturing Springs, Wire Forms
Package Weight
1.1 lb
Standards
ASTM A228
Thickness Tolerance
+/-0.0004 in
Coil Weight
1 lb
Heat Treatment
Tempered
Feet Per Pound
390 ft/lb
System of Measurement
Inch
Shape
Round
Tensile Strength
328,000 psi
Material Grade
1085
Includes Material Certificate
No Certificates Included
Resistance Properties
Fatigue-Resistant
Galvanized
Not Galvanized
Fabrication
Cold Drawn

Description

Carbon Steel Wire, Material Carbon Steel, Material Grade 1085, Coil Weight 1 lb, Feet Per Pound 390 ft/lb, Heat Treatment Tempered, Includes Material Certificate No Certificates Included, Overall Length 390 ft, Shape Round, Standards ASTM A228, Thickness 0.031 in, Thickness Tolerance +/-0.0004 in, Tensile Strength 328,000 psi, Application Armature Binding, Ceramic Cutting, Control Linkages, Manufacturing Springs, Wire Forms, Package Type Dispenser Box, Package Weight 1.1 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.