Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Music Wire, Steel alloy, 14, 0.033 In

  • Mfr # 21033

  • Zoro # G1237984


product price: $12.35
/ea

Key Features

Material
Carbon Steel
Wire Gauge Number
19
Wire Gauge
14 ga
Min. Tensile Strength (PSI)
325,000
Package Type
Dispenser Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21033
Zoro #
G1237984
UPC #
698158210336
Country of Origin
Germany

Dimensions

Thickness
0.033 in
Overall Length
344 ft

Details

Item
Carbon Steel Wire
Material
Carbon Steel
Wire Gauge Number
19
Wire Gauge
14 ga
Min. Tensile Strength (PSI)
325,000
Package Type
Dispenser Box
Feet per Lb.
344.0
Meets/Exceeds
Meets ASTM A228
Application
Armature Binding, Ceramic Cutting, Control Linkages, Manufacturing Springs, Wire Forms
Pack Count
1
Standards
ASTM A228
Thickness Tolerance
+/-0.0004 in
Package Weight
1.1 lb
System of Measurement
Inch
Material Grade
1085
Shape
Round
Coil Weight
1 lb
Tensile Strength
325,000 psi
Includes Material Certificate
No Certificates Included
Feet Per Pound
344 ft/lb
Heat Treatment
Tempered
Galvanized
Not Galvanized
Resistance Properties
Fatigue-Resistant
Fabrication
Cold Drawn

Description

Carbon Steel Wire, Material Carbon Steel, Material Grade 1085, Coil Weight 1 lb, Feet Per Pound 344 ft/lb, Heat Treatment Tempered, Includes Material Certificate No Certificates Included, Overall Length 344 ft, Shape Round, Standards ASTM A228, Thickness 0.033 in, Thickness Tolerance +/-0.0004 in, Tensile Strength 325,000 psi, Application Armature Binding, Ceramic Cutting, Control Linkages, Manufacturing Springs, Wire Forms, Package Type Dispenser Box, Package Weight 1.1 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.