Zoro Homepage

Music Wire, Steel alloy, 15, 0.035 In

  • Mfr # 21035

  • Zoro # G0324353


product price: $11.35
/ea

Key Features

Material
Carbon Steel
Wire Gauge Number
19
Wire Gauge
15 ga
Min. Tensile Strength (PSI)
322,000
Package Type
Dispenser Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21035
Zoro #
G0324353
UPC #
698158210350
Country of Origin
Germany

Dimensions

Thickness
0.035 in
Overall Length
306 ft

Details

Item
Carbon Steel Wire
Material
Carbon Steel
Wire Gauge Number
19
Wire Gauge
15 ga
Min. Tensile Strength (PSI)
322,000
Package Type
Dispenser Box
Feet per Lb.
306.0
Meets/Exceeds
Meets ASTM A228
Pack Count
1
Application
Armature Binding, Ceramic Cutting, Control Linkages, Manufacturing Springs, Wire Forms
Package Weight
1.1 lb
Standards
ASTM A228
Thickness Tolerance
+/-0.0004 in
System of Measurement
Inch
Shape
Round
Tensile Strength
322,000 psi
Includes Material Certificate
No Certificates Included
Heat Treatment
Tempered
Feet Per Pound
306 ft/lb
Coil Weight
1 lb
Material Grade
1085
Fabrication
Cold Drawn
Galvanized
Not Galvanized
Resistance Properties
Fatigue-Resistant

Description

Carbon Steel Wire, Material Carbon Steel, Material Grade 1085, Coil Weight 1 lb, Feet Per Pound 306 ft/lb, Heat Treatment Tempered, Includes Material Certificate No Certificates Included, Overall Length 306 ft, Shape Round, Standards ASTM A228, Thickness 0.035 in, Thickness Tolerance +/-0.0004 in, Tensile Strength 322,000 psi, Application Armature Binding, Ceramic Cutting, Control Linkages, Manufacturing Springs, Wire Forms, Package Type Dispenser Box, Package Weight 1.1 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.