Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Music Wire, Steel alloy, 16, 0.037 In

  • Mfr # 21037

  • Zoro # G0599557


product price: $13.69
/ea

Key Features

Material
Carbon Steel
Wire Gauge Number
18
Wire Gauge
16 ga
Min. Tensile Strength (PSI)
319,000
Package Type
Dispenser Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21037
Zoro #
G0599557
UPC #
698158210374
Country of Origin
Germany

Dimensions

Thickness
0.037 in
Overall Length
274 ft

Details

Item
Carbon Steel Wire
Material
Carbon Steel
Wire Gauge Number
18
Wire Gauge
16 ga
Min. Tensile Strength (PSI)
319,000
Package Type
Dispenser Box
Feet per Lb.
274.0
Meets/Exceeds
Meets ASTM A228
Application
Armature Binding, Ceramic Cutting, Control Linkages, Manufacturing Springs, Wire Forms
Pack Count
1
Thickness Tolerance
+/-0.0004 in
Package Weight
1.1 lb
Standards
ASTM A228
Material Grade
1085
Feet Per Pound
274 ft/lb
Coil Weight
1 lb
Heat Treatment
Tempered
Tensile Strength
319,000 psi
Shape
Round
System of Measurement
Inch
Includes Material Certificate
No Certificates Included
Fabrication
Cold Drawn
Galvanized
Not Galvanized
Resistance Properties
Fatigue-Resistant

Description

Carbon Steel Wire, Material Carbon Steel, Material Grade 1085, Coil Weight 1 lb, Feet Per Pound 274 ft/lb, Heat Treatment Tempered, Includes Material Certificate No Certificates Included, Overall Length 274 ft, Shape Round, Standards ASTM A228, Thickness 0.037 in, Thickness Tolerance +/-0.0004 in, Tensile Strength 319,000 psi, Application Armature Binding, Ceramic Cutting, Control Linkages, Manufacturing Springs, Wire Forms, Package Type Dispenser Box, Package Weight 1.1 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.