Zoro Homepage

Music Wire, Steel Alloy, 25, 0.059 In

  • Mfr # 21059

  • Zoro # G1078831


product price: $8.99
/ea

Key Features

Material
Carbon Steel
Wire Gauge Number
14
Wire Gauge
25 ga
Min. Tensile Strength (PSI)
296,000
Package Type
Dispenser Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21059
Zoro #
G1078831
UPC #
698158210596
Country of Origin
Germany

Dimensions

Thickness
0.059 in
Overall Length
108 ft

Details

Item
Carbon Steel Wire
Material
Carbon Steel
Wire Gauge Number
14
Wire Gauge
25 ga
Min. Tensile Strength (PSI)
296,000
Package Type
Dispenser Box
Feet per Lb.
108.0
Meets/Exceeds
Meets ASTM A228
Pack Count
1
Application
Armature Binding, Ceramic Cutting, Control Linkages, Manufacturing Springs, Wire Forms
Standards
ASTM A228
Thickness Tolerance
+/-0.0004 in
Package Weight
1.1 lb
Material Grade
1085
Heat Treatment
Tempered
Feet Per Pound
108 ft/lb
Tensile Strength
296,000 psi
Includes Material Certificate
No Certificates Included
System of Measurement
Inch
Coil Weight
1 lb
Shape
Round
Resistance Properties
Fatigue-Resistant
Fabrication
Cold Drawn
Galvanized
Not Galvanized

Description

Carbon Steel Wire, Material Carbon Steel, Material Grade 1085, Coil Weight 1 lb, Feet Per Pound 108 ft/lb, Heat Treatment Tempered, Includes Material Certificate No Certificates Included, Overall Length 108 ft, Shape Round, Standards ASTM A228, Thickness 0.059 in, Thickness Tolerance +/-0.0004 in, Tensile Strength 296,000 psi, Application Armature Binding, Ceramic Cutting, Control Linkages, Manufacturing Springs, Wire Forms, Package Type Dispenser Box, Package Weight 1.1 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.