Zoro Homepage

Music Wire, Steel alloy, 5, 0.014 In

  • Mfr # 21014

  • Zoro # G1230275


product price: $23.19
/ea

Key Features

Material
Carbon Steel
Wire Gauge Number
16
Wire Gauge
5 ga
Min. Tensile Strength (PSI)
369,000
Package Type
Dispenser Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21014
Zoro #
G1230275
UPC #
698158210145
Country of Origin
Germany

Dimensions

Thickness
0.014 in
Overall Length
1,911 ft

Details

Item
Carbon Steel Wire
Material
Carbon Steel
Wire Gauge Number
16
Wire Gauge
5 ga
Min. Tensile Strength (PSI)
369,000
Package Type
Dispenser Box
Feet per Lb.
1,911.0
Meets/Exceeds
Meets ASTM A228
Application
Armature Binding, Ceramic Cutting, Control Linkages, Manufacturing Springs, Wire Forms
Pack Count
1
Thickness Tolerance
+/-0.0003 in
Standards
ASTM A228
Package Weight
1.1 lb
Tensile Strength
369,000 psi
Coil Weight
1 lb
Includes Material Certificate
No Certificates Included
System of Measurement
Inch
Feet Per Pound
1,911 ft/lb
Shape
Round
Heat Treatment
Tempered
Material Grade
1085
Resistance Properties
Fatigue-Resistant
Fabrication
Cold Drawn
Galvanized
Not Galvanized

Description

Carbon Steel Wire, Material Carbon Steel, Material Grade 1085, Coil Weight 1 lb, Feet Per Pound 1,911 ft/lb, Heat Treatment Tempered, Includes Material Certificate No Certificates Included, Overall Length 1,911 ft, Shape Round, Standards ASTM A228, Thickness 0.014 in, Thickness Tolerance +/-0.0003 in, Tensile Strength 369,000 psi, Application Armature Binding, Ceramic Cutting, Control Linkages, Manufacturing Springs, Wire Forms, Package Type Dispenser Box, Package Weight 1.1 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.