Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Music Wire, Steel alloy, 6, 0.016 In

  • Mfr # 21016

  • Zoro # G2684543


product price: $15.79
/ea

Key Features

Material
Carbon Steel
Wire Gauge Number
26
Wire Gauge
6 ga
Min. Tensile Strength (PSI)
362,000
Package Type
Dispenser Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21016
Zoro #
G2684543
UPC #
698158210169
Country of Origin
Germany

Dimensions

Thickness
0.016 in
Overall Length
1,464 ft

Details

Item
Carbon Steel Wire
Material
Carbon Steel
Wire Gauge Number
26
Wire Gauge
6 ga
Min. Tensile Strength (PSI)
362,000
Package Type
Dispenser Box
Feet per Lb.
1,464.0
Meets/Exceeds
Meets ASTM A228
Pack Count
1
Application
Armature Binding, Ceramic Cutting, Control Linkages, Manufacturing Springs, Wire Forms
Thickness Tolerance
+/-0.0003 in
Package Weight
1.1 lb
Standards
ASTM A228
Heat Treatment
Tempered
Includes Material Certificate
No Certificates Included
Shape
Round
Tensile Strength
362,000 psi
Material Grade
1085
Coil Weight
1 lb
System of Measurement
Inch
Feet Per Pound
1,464 ft/lb
Resistance Properties
Fatigue-Resistant
Galvanized
Not Galvanized
Fabrication
Cold Drawn

Description

Carbon Steel Wire, Material Carbon Steel, Material Grade 1085, Coil Weight 1 lb, Feet Per Pound 1,464 ft/lb, Heat Treatment Tempered, Includes Material Certificate No Certificates Included, Overall Length 1,464 ft, Shape Round, Standards ASTM A228, Thickness 0.016 in, Thickness Tolerance +/-0.0003 in, Tensile Strength 362,000 psi, Application Armature Binding, Ceramic Cutting, Control Linkages, Manufacturing Springs, Wire Forms, Package Type Dispenser Box, Package Weight 1.1 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.