Zoro Homepage

Music Wire, Steel alloy, 9, 0.022 In

  • Mfr # 21022

  • Zoro # G0557645


product price: $17.89
/ea

Key Features

Material
Carbon Steel
Wire Gauge Number
23
Wire Gauge
9 ga
Min. Tensile Strength (PSI)
345,000
Package Type
Dispenser Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21022
Zoro #
G0557645
UPC #
698158210220
Country of Origin
Germany

Dimensions

Thickness
0.022 in
Overall Length
774 ft

Details

Item
Carbon Steel Wire
Material
Carbon Steel
Wire Gauge Number
23
Wire Gauge
9 ga
Min. Tensile Strength (PSI)
345,000
Package Type
Dispenser Box
Feet per Lb.
774.0
Meets/Exceeds
Meets ASTM A228
Pack Count
1
Application
Armature Binding, Ceramic Cutting, Control Linkages, Manufacturing Springs, Wire Forms
Thickness Tolerance
+/-0.0003 in
Standards
ASTM A228
Package Weight
1.1 lb
Material Grade
1085
Tensile Strength
345,000 psi
Heat Treatment
Tempered
Feet Per Pound
774 ft/lb
Includes Material Certificate
No Certificates Included
Shape
Round
System of Measurement
Inch
Coil Weight
1 lb
Resistance Properties
Fatigue-Resistant
Galvanized
Not Galvanized
Fabrication
Cold Drawn

Description

Carbon Steel Wire, Material Carbon Steel, Material Grade 1085, Coil Weight 1 lb, Feet Per Pound 774 ft/lb, Heat Treatment Tempered, Includes Material Certificate No Certificates Included, Overall Length 774 ft, Shape Round, Standards ASTM A228, Thickness 0.022 in, Thickness Tolerance +/-0.0003 in, Tensile Strength 345,000 psi, Application Armature Binding, Ceramic Cutting, Control Linkages, Manufacturing Springs, Wire Forms, Package Type Dispenser Box, Package Weight 1.1 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.