Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Music Wire, Type 302 SS, 0.050 In

  • Mfr # 29050

  • Zoro # G0364384


product price: $49.49
/ea

Key Features

Material
Stainless Steel
Wire Gauge Number
22
Wire Gauge
22 ga
Min. Tensile Strength
267,000 psi
Total Length
150 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29050
Zoro #
G0364384
UPC #
698158290505
Country of Origin
Taiwan, Province of China

Dimensions

Total Length
150 ft
Thickness
0.05 in
Overall Length
150 ft

Details

Item
Stainless Steel Wire
Material
Stainless Steel
Wire Gauge Number
22
Wire Gauge
22 ga
Min. Tensile Strength
267,000 psi
Package Type
Dispenser Box
Feet per Lb.
150.0
Meets/Exceeds
ASTM A555, A313, and A580, AMS 5688
Application
Armature Binding, Ceramic Cutting, Control Linkages, Springs, Wire Forms
Thickness Tolerance
+/-0.001 in
Pack Count
1
Package Weight
1 lb
Gauge
22 ga
Standards
AMS 5688, ASTM A313, ASTM A555, ASTM A580
Includes Material Certificate
No Certificates Included
Shape
Round
Heat Treatment
Tempered
System of Measurement
Inch
Feet Per Pound
150 ft/lb
Material Grade
302
Coil Weight
1 lb
Tensile Strength
267,000 psi
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Wire, Stainless Steel, 302, Round, 150 ft Overall Length, Wire Gauge 22 ga, Package Type Dispenser Box, Coil Weight 1 lb, Package Weight 1 lb, Feet Per Pound 150 ft/lb, Heat Treatment Tempered, Tensile Strength 267,000 psi, Application Armature Binding, Ceramic Cutting, Control Linkages, Springs, Wire Forms, Includes Material Certificate No Certificates Included, Gauge 22 ga, Standards AMS 5688, ASTM A313, ASTM A555, ASTM A580, System of Measurement Inch, 0.05 in Thickness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.