Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Music Wire, Type 302 SS, 1, 0.010 In

  • Mfr # 29010

  • Zoro # G3109233


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Wire Gauge Number
1
Wire Gauge
1 ga
Min. Tensile Strength
320,000 psi
Total Length
3,746 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29010
Zoro #
G3109233
UPC #
698158290109
Country of Origin
Taiwan, Province of China

Dimensions

Total Length
3,746 ft
Thickness
0.01 in
Overall Length
3,746 ft

Details

Item
Stainless Steel Wire
Material
Stainless Steel
Wire Gauge Number
1
Wire Gauge
1 ga
Min. Tensile Strength
320,000 psi
Package Type
Dispenser Box
Feet per Lb.
3,746.0
Meets/Exceeds
ASTM A555, A313, and A580, AMS 5688
Application
Armature Binding, Ceramic Cutting, Control Linkages, Springs, Wire Forms
Pack Count
1
Package Weight
1 lb
Thickness Tolerance
+/-0.0003 in
Gauge
1 ga
Standards
AMS 5688, ASTM A313, ASTM A555, ASTM A580
System of Measurement
Inch
Tensile Strength
325,000 psi
Includes Material Certificate
No Certificates Included
Coil Weight
1 lb
Heat Treatment
Tempered
Material Grade
302
Shape
Round
Feet Per Pound
3,746 ft/lb
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Wire, Stainless Steel, 302, Round, 3,746 ft Overall Length, Package Type Dispenser Box, Coil Weight 1 lb, Package Weight 1 lb, Feet Per Pound 3,746 ft/lb, Heat Treatment Tempered, Tensile Strength 325,000 psi, Application Armature Binding, Ceramic Cutting, Control Linkages, Springs, Wire Forms, Includes Material Certificate No Certificates Included, Gauge 1 ga, Standards AMS 5688, ASTM A313, ASTM A555, ASTM A580, System of Measurement Inch, 0.01 in Thickness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.