Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Music Wire, Type 302 SS, 24, 0.055 In

  • Mfr # 29055

  • Zoro # G0595113


product price: $27.49
/ea

Key Features

Material
Stainless Steel
Wire Gauge Number
24
Wire Gauge
24 ga
Min. Tensile Strength
261,000 psi
Total Length
124 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29055
Zoro #
G0595113
UPC #
698158290550
Country of Origin
Taiwan, Province of China

Dimensions

Total Length
124 ft
Thickness
0.055 in
Overall Length
124 ft

Details

Item
Stainless Steel Wire
Material
Stainless Steel
Wire Gauge Number
24
Wire Gauge
24 ga
Min. Tensile Strength
261,000 psi
Package Type
Dispenser Box
Feet per Lb.
124.0
Meets/Exceeds
ASTM A555, A313, and A580, AMS 5688
Pack Count
1
Application
Armature Binding, Ceramic Cutting, Control Linkages, Springs, Wire Forms
Package Weight
1 lb
Thickness Tolerance
+/-0.001 in
Gauge
24 ga
Standards
AMS 5688, ASTM A313, ASTM A555, ASTM A580
System of Measurement
Inch
Heat Treatment
Tempered
Material Grade
302
Feet Per Pound
124 ft/lb
Coil Weight
1 lb
Shape
Round
Includes Material Certificate
No Certificates Included
Tensile Strength
261,000 psi
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Wire, Stainless Steel, 302, Round, 124 ft Overall Length, Package Type Dispenser Box, Coil Weight 1 lb, Package Weight 1 lb, Feet Per Pound 124 ft/lb, Heat Treatment Tempered, Tensile Strength 261,000 psi, Application Armature Binding, Ceramic Cutting, Control Linkages, Springs, Wire Forms, Includes Material Certificate No Certificates Included, Gauge 24 ga, Standards AMS 5688, ASTM A313, ASTM A555, ASTM A580, System of Measurement Inch, 0.055 in Thickness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.