Zoro Homepage

Music Wire, Type 302 SS, 4, 0.013 In

  • Mfr # 29013

  • Zoro # G1435533


product price: $79.79
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Wire Gauge Number
4
Wire Gauge
4 ga
Min. Tensile Strength
314,000 psi
Total Length
2,217 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29013
Zoro #
G1435533
UPC #
698158290130
Country of Origin
Taiwan, Province of China

Dimensions

Total Length
2,217 ft
Thickness
0.013 in
Overall Length
2,217 ft

Description

Stainless Steel Wire, Stainless Steel, 302, Round, 2,217 ft Overall Length, Package Type Dispenser Box, Coil Weight 1 lb, Package Weight 1 lb, Feet Per Pound 2,217 ft/lb, Heat Treatment Tempered, Tensile Strength 314,000 psi, Application Armature Binding, Ceramic Cutting, Control Linkages, Springs, Wire Forms, Includes Material Certificate No Certificates Included, Gauge 4 ga, Standards AMS 5688, ASTM A313, ASTM A555, ASTM A580, System of Measurement Inch, 0.013 in Thickness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.