Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Music Wire, Type 302 SS, 6, 0.016 In

  • Mfr # 29016

  • Zoro # G1298525


product price: $93.49
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Wire Gauge Number
6
Wire Gauge
6 ga
Min. Tensile Strength
308,000 psi
Total Length
1,464 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29016
Zoro #
G1298525
UPC #
698158290161
Country of Origin
Taiwan, Province of China

Dimensions

Total Length
1,464 ft
Thickness
0.016 in
Overall Length
1,464 ft

Details

Item
Stainless Steel Wire
Material
Stainless Steel
Wire Gauge Number
6
Wire Gauge
6 ga
Min. Tensile Strength
308,000 psi
Package Type
Dispenser Box
Feet per Lb.
1,464.0
Meets/Exceeds
ASTM A555, A313, and A580, AMS 5688
Package Weight
1 lb
Application
Armature Binding, Ceramic Cutting, Control Linkages, Springs, Wire Forms
Thickness Tolerance
+/-0.0004 in
Pack Count
1
Gauge
6 ga
Standards
AMS 5688, ASTM A313, ASTM A555, ASTM A580
Shape
Round
Material Grade
302
Feet Per Pound
1,464 ft/lb
System of Measurement
Inch
Includes Material Certificate
No Certificates Included
Tensile Strength
308,000 psi
Heat Treatment
Tempered
Coil Weight
1 lb
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Wire, Stainless Steel, 302, Round, 1,464 ft Overall Length, Package Type Dispenser Box, Coil Weight 1 lb, Package Weight 1 lb, Feet Per Pound 1,464 ft/lb, Heat Treatment Tempered, Tensile Strength 308,000 psi, Application Armature Binding, Ceramic Cutting, Control Linkages, Springs, Wire Forms, Includes Material Certificate No Certificates Included, Gauge 6 ga, Standards AMS 5688, ASTM A313, ASTM A555, ASTM A580, System of Measurement Inch, 0.016 in Thickness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.