Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nail Drive Anchor, #10 Dia., 1" L, Nylon White, 1000 PK

  • Mfr # 101000PRSWH

  • Zoro # G2460523


product price: $1,228.99
/pk 1000, $1.23/ea
Free Shipping & Returns

Key Features

Rivet Head Style
Round
Rivet Body Material
Steel
Mandrel Material
Nylon
Anchor Diameter
#10
Rivet Dia.
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101000PRSWH
Zoro #
G2460523
UPC #
-
Country of Origin
United States

Dimensions

Anchor Diameter
#10
Rivet Dia.
#10
Overall Length
1"
Rivet Length
1 in

Details

Item
Nail Drive Anchor
Rivet Head Style
Round
Rivet Body Material
Steel
Mandrel Material
Nylon
Material
Nylon
Finish
White
System of Measurement
Inch

Description

10X1 Two Piece Nylon Anchor Rivet Round Head White Nylon Steel Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.