Shop ZORO SELECT
See all product information
Create Account
Nail Drive Anchor, #10 Dia., 3/4" L, Nylon White, 1000 PK
- Mfr # 10750PMPWH
- Zoro # G2459911
product price:Â
$
377.99
/pk of 1000, $0.38/ea
Free Shipping & Returns
Key Features
Rivet Head Style
Mushroom
Rivet Body Material
Nylon
Mandrel Material
Nylon
Anchor Diameter
#10
Rivet Dia.
#10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10750PMPWH
- Zoro #
- G2459911
- UPC #
- -
- Country of Origin
- United States
- Item
- Nail Drive Anchor
- Rivet Head Style
- Mushroom
- Rivet Body Material
- Nylon
- Mandrel Material
- Nylon
- Material
- Nylon
- Finish
- White
- System of Measurement
- Inch
Dimensions
- Anchor Diameter
- #10
- Rivet Dia.
- #10
- Overall Length
- 3/4"
- Rivet Length
- 3/4 in
Description
10X3/4 Two Piece Nylon Anchor Rivet Mushroom Head Nylon Pin White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.