
Nail Drive Anchor, #10 Dia., 3/4" L, Nylon White, 1000 PK
Mfr # 10750PTPWH
Zoro # G4736625
product price: $304.99
/pk 1000, $0.30/ea
Free Shipping & Returns
Key Features
Rivet Head Style
Truss
Rivet Body Material
Nylon
Mandrel Material
Nylon
Anchor Diameter
#10
Rivet Dia.
#10
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10750PTPWH
Zoro #
G4736625
UPC #
-
Country of Origin
United States
Dimensions
Anchor Diameter
#10
Rivet Dia.
#10
Overall Length
3/4"
Rivet Length
3/4 in
Details
Item
Nail Drive Anchor
Rivet Head Style
Truss
Rivet Body Material
Nylon
Mandrel Material
Nylon
Material
Nylon
Finish
White
System of Measurement
Inch
Head Style
Truss
Description
10X3/4 Two Piece Nylon Anchor Rivet Truss Head Nylon Pin White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.