Shop ZORO SELECT
See all product information
Create Account
Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Steel Zinc Plated, 100 PK
- Mfr # 1424ADH
- Zoro # G7591667
product price:Â
$
51.69
/pk of 100, $0.52/ea
Key Features
System of Measurement
Inch
Head Type
Mushroom
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1424ADH
- Zoro #
- G7591667
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Nail Drive Anchor
- System of Measurement
- Inch
- Head Type
- Mushroom
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Pin Material
- Carbon Steel
- Head Style
- Mushroom
- Anchor Head Style
- Mushroom
Dimensions
- Anchor Diameter
- 1/4"
- Overall Length
- 1-1/2"
Description
Self Drilling Screws,1/4x1 1/2 M,PK100, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.