
Nail Drive Anchor, 1/4" Dia., 1-5/16" L, Aluminum 1000 PK
Mfr # 141313ABA
Zoro # G7606963
product price: $247.99
/pk 1000, $0.25/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Head Style
Brazier
Pin Material
Aluminum Alloy
Anchor Head Style
Brazier
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
141313ABA
Zoro #
G7606963
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
1/4"
Overall Length
1-5/16"
Details
Item
Nail Drive Anchor
Material
Aluminum
Head Style
Brazier
Pin Material
Aluminum Alloy
Anchor Head Style
Brazier
Description
Drive Pin Anchors,1/4x1 5/16 BR,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.