
Nail Drive Anchor, 1/4" Dia., 1" L, Nylon White, 1000 PK
Mfr # 141000PMPWH
Zoro # G2459954
product price: $574.99
/pk 1000, $0.57/ea
Free Shipping & Returns
Key Features
Anchor Diameter
1/4"
Overall Length
1"
Material
Nylon
Finish
White
Anchor Head Style
Mushroom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
141000PMPWH
Zoro #
G2459954
UPC #
-
Country of Origin
United States
Dimensions
Anchor Diameter
1/4"
Overall Length
1"
Details
Item
Nail Drive Anchor
Material
Nylon
Finish
White
Anchor Head Style
Mushroom
Pin Material
Nylon
Head Style
Mushroom
Color
White
Description
Drive Pin Anchors,1/4x1 PLASTIC,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.