Nail Drive Anchor, 1/4" Dia., 1" L, Nylon Zinc Plated, 100 PK

  • Mfr # U70652.025.0100

  • Zoro # G1844711


product price:  $7.15
/pk 100, $0.07/ea

Key Features

Compatible Material
Concrete; Hollow Block; Brick
Material
Nylon
Finish
Zinc Plated
Drill Bit Size
1/4"
Minimum Installation Depth
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U70652.025.0100
Zoro #
G1844711
UPC #
-
Country of Origin
Multiple

Dimensions

Anchor Diameter
1/4"
Overall Length
1"
Drill Bit Size
1/4"
Minimum Installation Depth
3/4"
Maximum Material Thickness
1/4"
Max. Fixture Thickness
1/4 in

Details

Item
Nail Drive Anchor
Compatible Material
Concrete; Hollow Block; Brick
Material
Nylon
Finish
Zinc Plated
Pin Material
Steel
Ultimate Tension in 4000 PSI Concrete (Lb.)
55 lb
Anchor Head Style
Mushroom
Head Style
Mushroom
Pin Anchor Type
Hammer Drive Pin Anchor
Head Type
Mushroom
Anchor Material
Nylon
Ultimate Tension Strength (4,000 psi Concrete)
55 lb
Pack Size
Small Pack
Removable
Removable
Pin-Drive Anchor Type
Nylon Removable Nail Drive Anchor
System of Measurement
Inch

Description

Hammer Drive Pin Anchor, Anchor Diameter 1/4 in, Overall Length 1 in, Thread Size Not Applicable, Thread Length Not Applicable, Anchor Material Nylon, Pin Material Steel, Finish Plain, Head Type Mushroom, Drill Bit Size 1/4 in, Minimum Installation Depth 3/4 in, Maximum Material Thickness 1/4 in, Ultimate Tension Strength (4,000 psi Concrete) 55 lb, Pin-Drive Anchor Type Nylon Removable Nail Drive Anchor, System of Measurement Inch, Compatible Material Block, Brick, Concrete, Masonry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.