Nail Drive Anchor, 1/4" Dia., 1" L, Nylon Zinc Plated, 100 PK

  • Mfr # U70654.025.0100

  • Zoro # G2815946


product price:  $5.79
/pk 100, $0.06/ea

Key Features

Compatible Material
Concrete; Hollow Block; Brick
Material
Nylon
Finish
Zinc Plated
Drill Bit Size
1/4"
Minimum Installation Depth
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U70654.025.0100
Zoro #
G2815946
UPC #
-
Country of Origin
Multiple

Dimensions

Anchor Diameter
1/4"
Overall Length
1"
Drill Bit Size
1/4"
Minimum Installation Depth
3/4"
Maximum Material Thickness
1/4"
Max. Fixture Thickness
1/4 in

Details

Item
Nail Drive Anchor
Compatible Material
Concrete; Hollow Block; Brick
Material
Nylon
Finish
Zinc Plated
Head Style
Round
Ultimate Tension in 4000 PSI Concrete (Lb.)
55 lb
Anchor Head Style
Round
Pin Material
Steel
Pin Anchor Type
Hammer Drive Pin Anchor
Head Type
Round
Pack Size
Small Pack
System of Measurement
Inch
Anchor Material
Nylon
Pin-Drive Anchor Type
Nylon Removable Nail Drive Anchor
Ultimate Tension Strength (4,000 psi Concrete)
55 lb
Removable
Removable

Description

Hammer Drive Pin Anchor, Anchor Diameter 1/4 in, Overall Length 1 in, Thread Size Not Applicable, Thread Length Not Applicable, Anchor Material Nylon, Pin Material Steel, Finish Plain, Head Type Round, Drill Bit Size 1/4 in, Minimum Installation Depth 3/4 in, Maximum Material Thickness 1/4 in, Ultimate Tension Strength (4,000 psi Concrete) 55 lb, Pin-Drive Anchor Type Nylon Removable Nail Drive Anchor, System of Measurement Inch, Compatible Material Block, Brick, Concrete, Masonry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.