Nail Drive Anchor, 1/4" Dia., 17/32" L, Aluminum Plain, 500 PK
Mfr # 5ZVL4
Zoro # G6416934
product price: $74.59
/pk 500, $0.15/eaKey Features
Material
Aluminum
Finish
Plain
Minimum Installation Depth
21/64"
Head Style
Brazier
Anchor Head Style
Brazier
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5ZVL4
Zoro #
G6416934
UPC #
-
Country of Origin
Unknown
Dimensions
Anchor Diameter
1/4"
Overall Length
17/32"
Minimum Installation Depth
21/64"
Maximum Material Thickness
31/64"
Anchor Length
17/32 in
Minimum Material Thickness
21/64 in
Rivet Diameter
1/4 in
Body Length
17/32 in
Head Diameter
5/8 in
Details
Item
Nail Drive Anchor
Material
Aluminum
Finish
Plain
Head Style
Brazier
Anchor Head Style
Brazier
Pin Material
Aluminum
Pin Anchor Type
Driven Rivet
Installation Method
Hammer
System of Measurement
Inch
Head Type
Brazier
Description
Drive Rivet, Rivet Diameter 1/4 in, Body Length 17/32 in, Overall Length 17/32 in, Head Type Brazier, Head Diameter 5/8 in, Material Aluminum, Finish Plain, Minimum Material Thickness 21/64 in, Maximum Material Thickness 31/64 in, System of Measurement Inch, Installation Method Hammer, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.