Nail Drive Anchor, 1/4" Dia., 19/32" L, Aluminum Plain, 500 PK
Mfr # 5ZVL5
Zoro # G7091856
product price: $75.79
/pk 500, $0.15/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Finish
Plain
Minimum Installation Depth
25/64"
Anchor Head Style
Brazier
Pin Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5ZVL5
Zoro #
G7091856
UPC #
-
Country of Origin
Unknown
Dimensions
Anchor Diameter
1/4"
Overall Length
19/32"
Minimum Installation Depth
25/64"
Maximum Material Thickness
31/64"
Anchor Length
19/32 in
Rivet Diameter
1/4 in
Minimum Material Thickness
25/64 in
Head Diameter
5/8 in
Body Length
19/32 in
Details
Item
Nail Drive Anchor
Material
Aluminum
Finish
Plain
Anchor Head Style
Brazier
Pin Material
Aluminum
Head Style
Brazier
Pin Anchor Type
Driven Rivet
Installation Method
Hammer
Head Type
Brazier
System of Measurement
Inch
Description
Drive Rivet, Rivet Diameter 1/4 in, Body Length 19/32 in, Overall Length 19/32 in, Head Type Brazier, Head Diameter 5/8 in, Material Aluminum, Finish Plain, Minimum Material Thickness 25/64 in, Maximum Material Thickness 31/64 in, System of Measurement Inch, Installation Method Hammer, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.