Nail Drive Anchor, 1/4" Dia., 3/4" L, Aluminum 1000 PK

  • Mfr # 14750ACA

  • Zoro # G7571175


product price: $388.99
/pk 1000, $0.39/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Head Style
Countersunk
Anchor Head Style
Countersunk
Pin Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14750ACA
Zoro #
G7571175
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Diameter
1/4"
Overall Length
3/4"

Details

Item
Nail Drive Anchor
Material
Aluminum
Head Style
Countersunk
Anchor Head Style
Countersunk
Pin Material
Aluminum Alloy

Description

Drive Pin Anchors,1/4x3/4 CnterR,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.