Nail Drive Anchor, 1/4" Dia., 3/4" L, Nylon White, 1000 PK

  • Mfr # 14750PMPWH

  • Zoro # G2459939


product price: $417.99
/pk 1000, $0.42/ea
Free Shipping & Returns

Key Features

Anchor Diameter
1/4"
Overall Length
3/4"
Material
Nylon
Finish
White
Anchor Head Style
Mushroom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14750PMPWH
Zoro #
G2459939
UPC #
-
Country of Origin
United States

Dimensions

Anchor Diameter
1/4"
Overall Length
3/4"

Details

Item
Nail Drive Anchor
Material
Nylon
Finish
White
Anchor Head Style
Mushroom
Pin Material
Nylon
Head Style
Mushroom
Color
White

Description

1/4X3/4 Two Piece Nylon Anchor Rivet Mushroom Head Nylon Pin White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.