
Nail Drive Anchor, 1/4" Dia., 3/4" L, Nylon White, 1000 PK
Mfr # 14750PTPWH
Zoro # G4753032
product price: $385.99
/pk 1000, $0.39/ea
Free Shipping & Returns
Key Features
Anchor Diameter
1/4"
Overall Length
3/4"
Material
Nylon
Finish
White
Head Style
Truss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14750PTPWH
Zoro #
G4753032
UPC #
-
Country of Origin
United States
Dimensions
Anchor Diameter
1/4"
Overall Length
3/4"
Details
Item
Nail Drive Anchor
Material
Nylon
Finish
White
Head Style
Truss
Anchor Head Style
Truss
Pin Material
Nylon
Color
White
Description
1/4X3/4 Two Piece Nylon Anchor Rivet Truss Head Nylon Pin White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.