Shop ZORO SELECT
See all product information
Create Account
Nail Drive Anchor, 1/4" Dia., 3/4" L, Nylon Zinc Plated, 100 PK
- Mfr # U70653.025.0075
- Zoro # G2816016
product price:Â
$
5.69
/pk of 100, $0.06/ea
Key Features
Compatible Material
Block, Brick, Concrete, Masonry
Material
Nylon
Finish
Zinc Plated
Drill Bit Size
1/4"
Minimum Installation Depth
9/16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U70653.025.0075
- Zoro #
- G2816016
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Nail Drive Anchor
- Compatible Material
- Block, Brick, Concrete, Masonry
- Material
- Nylon
- Finish
- Zinc Plated
- Ultimate Tension in 4000 PSI Concrete (Lb.)
- 55 lb
- Head Style
- Flat
- Anchor Head Style
- Flat
- Pin Material
- Steel
- Pin Anchor Type
- Hammer Drive Pin Anchor
- Head Type
- Flat
- Pack Size
- Small Pack
- System of Measurement
- Inch
- Anchor Material
- Nylon
- Ultimate Tension Strength (4,000 psi Concrete)
- 55 lb
- Removable
- Removable
- Pin-Drive Anchor Type
- Nylon Removable Nail Drive Anchor
Dimensions
- Anchor Diameter
- 1/4"
- Overall Length
- 3/4"
- Drill Bit Size
- 1/4"
- Minimum Installation Depth
- 9/16"
- Maximum Material Thickness
- 3/16"
- Max. Fixture Thickness
- 3/16 in
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Removable Nail Drive Anchor, Anchor Diameter 1/4 in, Overall Length 3/4 in, Thread Size Not Applicable, Thread Length Not Applicable, Anchor Material Nylon, Pin Material Steel, Finish Plain, Head Type Flat, Drill Bit Size 1/4 in, Minimum Installation Depth 9/16 in, Maximum Material Thickness 3/16 in, Ultimate Tension Strength (4,000 psi Concrete) 55 lb, Pin-Drive Anchor Type Nylon Removable Nail Drive Anchor, System of Measurement Inch, Compatible Material Block, Brick, Concrete, Masonry
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.