
Nail Drive Anchor, 1/4" Dia., 3/4" L, Steel Zinc Plated, 100 PK
Mfr # 1412ADH
Zoro # G7591624
product price:Â $35.15
/pk 100, $0.35/eaKey Features
System of Measurement
Inch
Head Type
Mushroom
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1412ADH
Zoro #
G7591624
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
1/4"
Overall Length
3/4"
Details
Item
Nail Drive Anchor
System of Measurement
Inch
Head Type
Mushroom
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Head Style
Mushroom
Pin Material
Carbon Steel
Anchor Head Style
Mushroom
Description
Self Drilling Screws,1/4x3/4 MUS,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.