Nail Drive Anchor, 1/4" Dia., 3/8" L, Stainless Steel 500 PK

  • Mfr # PSS86

  • Zoro # G2465642


product price: $501.99
/pk 500, $1.00/ea
Free Shipping & Returns

Key Features

Anchor Diameter
1/4"
Overall Length
3/8"
Material
Stainless Steel
Head Style
Protruding
Anchor Head Style
Protruding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSS86
Zoro #
G2465642
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
1/4"
Overall Length
3/8"

Details

Item
Nail Drive Anchor
Material
Stainless Steel
Head Style
Protruding
Anchor Head Style
Protruding

Description

1/4X.080-.375 Protruding Head Structural Rivet Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.