Zoro Homepage

Nail Drive Anchor, 1/4" Dia., 4" L, Nylon 100 PK

  • Mfr # 1464ANM

  • Zoro # G7574657


product price: $39.15
/pk 100, $0.39/ea

Key Features

Material
Nylon
Anchor Head Style
Mushroom
Pin Material
Steel
Head Style
Mushroom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1464ANM
Zoro #
G7574657
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Diameter
1/4"
Overall Length
4"

Details

Item
Nail Drive Anchor
Material
Nylon
Anchor Head Style
Mushroom
Pin Material
Steel
Head Style
Mushroom

Description

1/4X4 Mushroom Head Nail In Anchor Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.