
Nail Drive Anchor, 1/8" Dia., 1/4" L, Aluminum 1000 PK
Mfr # 05250ACSS
Zoro # G7591317
product price: $597.99
/pk 1000, $0.60/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Head Style
Countersunk
Pin Material
Stainless Steel
Anchor Head Style
Countersunk
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05250ACSS
Zoro #
G7591317
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
1/8"
Overall Length
1/4"
Details
Item
Nail Drive Anchor
Material
Aluminum
Head Style
Countersunk
Pin Material
Stainless Steel
Anchor Head Style
Countersunk
Description
Drive Pin Anchors,1/8x1/4 CnTrS,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.