Shop ZORO SELECT
See all product information
Create Account
Nail Drive Anchor, 1/8" Dia., 1/8" L, Steel 1000 PK
- Mfr # 05125ACSS
- Zoro # G7571464
product price:Â
$
594.99
/pk of 1000, $0.59/ea
Free Shipping & Returns
Key Features
Rivet Head Style
Countersunk
Rivet Body Material
Steel
Mandrel Material
Aluminum
Rivet Dia.
1/8 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05125ACSS
- Zoro #
- G7571464
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Nail Drive Anchor
- Rivet Head Style
- Countersunk
- Rivet Body Material
- Steel
- Mandrel Material
- Aluminum
- Material
- Steel
- System of Measurement
- Inch
Dimensions
- Anchor Diameter
- 1/8"
- Rivet Dia.
- 1/8 in
- Overall Length
- 1/8"
- Rivet Length
- 1/8 in
Description
Drive Pin Anchors,1/8x1/8 CnTrS,PK1000, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.