Zoro Homepage

Nail Drive Anchor, 1/8" Dia., 7/32" L, Aluminum 1000 PK

  • Mfr # 05219ABSS

  • Zoro # G7565724


product price: $449.99
/pk 1000, $0.45/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Head Style
Brazier
Pin Material
Stainless Steel
Anchor Head Style
Brazier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05219ABSS
Zoro #
G7565724
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Diameter
1/8"
Overall Length
7/32"

Details

Item
Nail Drive Anchor
Material
Aluminum
Head Style
Brazier
Pin Material
Stainless Steel
Anchor Head Style
Brazier

Description

Drive Pin Anchors,1/8X7/32 Braz,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.