Nail Drive Anchor, 3/16" Dia., 0.118" L, Aluminum 2000 PK

  • Mfr # ADATSB-0619B

  • Zoro # G9689716


product price: $285.99
/pk 2000, $0.14/ea
Free Shipping & Returns

Key Features

Rivet Body Material
Aluminum
Anchor Diameter
3/16"
Rivet Dia.
3/16 in
Overall Length
0.118"
Grip Range
.039-.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADATSB-0619B
Zoro #
G9689716
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
3/16"
Rivet Dia.
3/16 in
Overall Length
0.118"

Details

Item
Nail Drive Anchor
Rivet Body Material
Aluminum
Grip Range
.039-.11 in
Material
Aluminum
System of Measurement
Inch

Description

3/16X.039-.118 Aluminum Aluminum Trebol Dome Head Rivet Black Anodize

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.