
Nail Drive Anchor, 3/16" Dia., 0.354" L, Aluminum Black Anodized, 2500 PK
Mfr # ADATSB-0625B
Zoro # G9689813
product price:Â $675.99
/pk 2500, $0.27/ea
Free Shipping & Returns
Key Features
Overall Length
0.354"
Material
Aluminum
Finish
Black Anodized
Head Style
Dome
Anchor Head Style
Dome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADATSB-0625B
Zoro #
G9689813
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Diameter
3/16"
Overall Length
0.354"
Details
Item
Nail Drive Anchor
Material
Aluminum
Finish
Black Anodized
Head Style
Dome
Anchor Head Style
Dome
Description
Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.