
Nail Drive Anchor, 3/16" Dia., 0.437" L, Steel Zinc Plated, 3000 PK
Mfr # PS67M
Zoro # G2465959
product price:Â $1,325.99
/pk 3000, $0.44/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Plated
Anchor Head Style
Protruding
Head Style
Protruding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS67M
Zoro #
G2465959
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Diameter
3/16"
Overall Length
0.437"
Details
Item
Nail Drive Anchor
Material
Steel
Finish
Zinc Plated
Anchor Head Style
Protruding
Head Style
Protruding
Description
3/16X.062-.437 Protruding Hd Struct Rivet Steel Sleeve Zinc Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.