
Nail Drive Anchor, 3/16" Dia., 1" L, Aluminum 1000 PK
Mfr # 101000AUA
Zoro # G9667036
product price: $384.99
/pk 1000, $0.38/ea
Free Shipping & Returns
Key Features
Anchor Diameter
3/16"
Overall Length
1"
Material
Aluminum
Head Style
Universal Head
Pin Material
Aluminum Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
101000AUA
Zoro #
G9667036
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
3/16"
Overall Length
1"
Details
Item
Nail Drive Anchor
Material
Aluminum
Head Style
Universal Head
Pin Material
Aluminum Alloy
Description
Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.