Zoro Homepage

Nail Drive Anchor, 3/16" Dia., 1" L, Nylon 100 PK

  • Mfr # 1016ANM

  • Zoro # G7574709


product price: $25.99
/pk 100, $0.26/ea

Key Features

Material
Nylon
Pin Material
Steel
Head Style
Mushroom
Anchor Head Style
Mushroom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1016ANM
Zoro #
G7574709
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Diameter
3/16"
Overall Length
1"

Details

Item
Nail Drive Anchor
Material
Nylon
Pin Material
Steel
Head Style
Mushroom
Anchor Head Style
Mushroom

Description

Drive Pin Anchors,3/16x1 MUSHRM,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.