
Nail Drive Anchor, 3/16" Dia., 1" L, Nylon 100 PK
Mfr # 1016ANR
Zoro # G7574928
product price: $29.59
/pk 100, $0.30/eaKey Features
Anchor Bolt Type
Anchor Bolt
Anchor Diameter
3/16"
Material
Nylon
Fastener Length
1"
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1016ANR
Zoro #
G7574928
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
3/16"
Overall Length
1"
Fastener Length
1"
Details
Anchor Bolt Type
Anchor Bolt
Item
Nail Drive Anchor
Material
Nylon
System of Measurement
Inch
Description
3/16X1 Round Head Nail In Anchor Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.