Shop ZORO SELECT
See all product information
Create Account
Nail Drive Anchor, 3/16" Dia., 15/16" L, Aluminum 1000 PK
- Mfr # 10938ACA
- Zoro # G7570938
product price:Â
$
237.99
/pk of 1000, $0.24/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Anchor Head Style
Countersunk
Pin Material
Aluminum Alloy
Head Style
Countersunk
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10938ACA
- Zoro #
- G7570938
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Nail Drive Anchor
- Material
- Aluminum
- Anchor Head Style
- Countersunk
- Pin Material
- Aluminum Alloy
- Head Style
- Countersunk
Dimensions
- Anchor Diameter
- 3/16"
- Overall Length
- 15/16"
Description
Drive Pin Anchors,3/16x15/16 Cn,PK1000, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.