
Nail Drive Anchor, 3/16" Dia., 1/8" L, Aluminum 1000 PK
Mfr # 11125ATA
Zoro # G7574368
product price: $230.99
/pk 1000, $0.23/ea
Free Shipping & Returns
Key Features
Anchor Diameter
3/16"
Overall Length
1/8"
Material
Aluminum
Anchor Head Style
Liner
Head Style
Liner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11125ATA
Zoro #
G7574368
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
3/16"
Overall Length
1/8"
Details
Item
Nail Drive Anchor
Material
Aluminum
Anchor Head Style
Liner
Head Style
Liner
Pin Material
Aluminum Alloy
Description
Drive Pin Anchors,3/16x1/8 Alum,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.