
Nail Drive Anchor, 3/16" Dia., 3" L, Steel Zinc Plated, 100 PK
Mfr # 1048ADSPF
Zoro # G7573223
product price:Â $78.59
/pk 100, $0.79/ea
Free Shipping & Returns
Key Features
Anchor Diameter
3/16"
Material
Steel
Finish
Zinc Plated
Anchor Head Style
Flat
Head Style
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1048ADSPF
Zoro #
G7573223
UPC #
-
Country of Origin
United States
Dimensions
Anchor Diameter
3/16"
Overall Length
3"
Details
Item
Nail Drive Anchor
Material
Steel
Finish
Zinc Plated
Anchor Head Style
Flat
Head Style
Flat
Description
Drive Pin Anchors,3/16x3 Flat SP,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.