
Nail Drive Anchor, 3/16" Dia., 3/32" L, Aluminum 1000 PK
Mfr # 10094AUA
Zoro # G9666993
product price: $192.99
/pk 1000, $0.19/ea
Free Shipping & Returns
Key Features
Rivet Head Style
Universal Head
Rivet Body Material
Aluminum
Mandrel Material
Aluminum
Anchor Diameter
3/16"
Rivet Dia.
3/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10094AUA
Zoro #
G9666993
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
3/16"
Rivet Dia.
3/16 in
Overall Length
3/32"
Rivet Length
3/32 in
Details
Item
Nail Drive Anchor
Rivet Head Style
Universal Head
Rivet Body Material
Aluminum
Mandrel Material
Aluminum
Material
Aluminum
System of Measurement
Inch
Description
Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.