Nail Drive Anchor, 3/16" Dia., 3/4" L, Nylon Zinc Plated, 5 PK

  • Mfr # 61ASM18075

  • Zoro # G2583384


product price: $1.79
/pk 5, $0.36/ea

Key Features

Compatible Material
Block, Brick, Concrete, Masonry
Material
Nylon
Finish
Zinc Plated
Drill Bit Size
1/4"
Minimum Installation Depth
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61ASM18075
Zoro #
G2583384
UPC #
-
Country of Origin
United States

Dimensions

Anchor Diameter
3/16"
Overall Length
3/4"
Drill Bit Size
1/4"
Minimum Installation Depth
1/4"
Maximum Material Thickness
21/32"
Max. Fixture Thickness
21/32 in
Anchor Length
3/4 in
Washer Outside Diameter
0.5625 in
Head Height
0.11 in
Head Diameter
0.54 in

Details

Item
Nail Drive Anchor
Compatible Material
Block, Brick, Concrete, Masonry
Material
Nylon
Finish
Zinc Plated
Pin Material
Steel
Head Style
Mushroom
Anchor Head Style
Mushroom
Pin Anchor Type
Anchor Rivet
Pin-Drive Anchor Type
Nylon Removable Nail Drive Anchor
Head Type
Mushroom
System of Measurement
Inch
Manufacturer Location
Made in USA
Removable
Removable
Anchor Material
Nylon

Description

Anchor Rivet, Anchor Diameter 3/16 in, Overall Length 3/4 in, Thread Size Not Applicable, Thread Length Not Applicable, Anchor Material Nylon, Pin Material Steel, Finish Plain, Head Type Mushroom, Head Diameter 0.54 in, Head Height 0.11 in, Nut Width Not Applicable, Washer Outside Diameter 0.5625 in, Drill Bit Size 1/4 in, Minimum Installation Depth 1/4 in, Maximum Material Thickness 21/32 in, Pin-Drive Anchor Type Nylon Removable Nail Drive Anchor, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.